Straight Flute (Hand) Straight Flute Hand Tap, M20-2.50, Taper, Metric Coarse, High Speed Steel, 4
- Mfr # C63253
- Zoro # G4961811
product price:Â
$
38.79
/ea
Key Features
Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C63253
- Zoro #
- G4961811
- UPC #
- 697334632535
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 8.08mm
- Tap Dimension Type
- Metric
- Overall Length
- 13.51 mm
- Pitch Diameter Limit
- D7
- Thread Length
- 28.57mm
- Tap Thread Size
- M20-2.50
- Square Size
- 12.42 mm
- 65% Thread Drill Size
- 45/64 in
- Tap Length Standard
- USCTI
- Shank Length
- 62.70 mm
- 75% Thread Drill Size
- 17.50 mm
- 55% Thread Drill Size
- 18.20 mm
- Thread Size
- M20x2.5
- Square Length
- 12.42 mm
- Square Width
- 12.42 mm
- Shank Diameter
- 16.56 mm
- Wire Rope Length
- 13.51 mm
- Length
- 13.51 mm
Description
Straight Flute Tap, Thread Size M20x2.5, Metric, Taper, Overall Length 13.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.8 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.