Straight Flute (Hand) Straight Flute Hand Tap, M7-1.00, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # C63226

  • Zoro # G4961595


product price:  $11.19
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C63226
Zoro #
G4961595
UPC #
697334632269
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Overall Length
96.84mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
D5
Thread Length
28.57 mm
75% Thread Drill Size
6.00 mm
65% Thread Drill Size
C
Square Size
6.05 mm
55% Thread Drill Size
D
Thread Size
M7x1
Tap Length Standard
USCTI
Shank Length
40.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
0402M
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
USCTI Table 302
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
0402M
Extended Neck
Yes
Thread Standard
Metric Coarse
Tap Shank Standard
USCTI
Thread Pitch
1.00mm
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Limit
D5
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x1, Metric, Plug, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.