Straight Flute (Hand) Straight Flute Hand Tap, M7-1.00, Taper, Metric Coarse, High Speed Steel, 4
- Mfr # C63225
- Zoro # G4961769
product price:Â
$
11.49
/ea
Key Features
Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C63225
- Zoro #
- G4961769
- UPC #
- 697334632252
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 12.19mm
- Tap Dimension Type
- Metric
- Overall Length
- 69.06 mm
- Pitch Diameter Limit
- D5
- Tap Thread Size
- M7-1.00
- Thread Length
- 28.57 mm
- Tap Length Standard
- USCTI
- Square Size
- 6.05 mm
- Thread Size
- M7x1
- 65% Thread Drill Size
- C
- 75% Thread Drill Size
- 6.00 mm
- 55% Thread Drill Size
- D
- Shank Length
- 40.00 mm
- Square Width
- 6.05 mm
- Shank Diameter
- 8.08 mm
- Square Length
- 6.05 mm
- Wire Rope Length
- 69.06 mm
- Length
- 69.06 mm
Description
Straight Flute Tap, Thread Size M7x1, Metric, Taper, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.