Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-11, Plug, UNF, High Speed Steel, 4

  • Mfr # C00756
  • Zoro # G2838241

product price: 
$
35.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C00756
Zoro #
G2838241
UPC #
697334007562
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
1870TN
Standards
USCTI Table 302
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
402
Threads per Inch
11
Thread Standard
UNC
Thread Limit
H3
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Description

Straight Flute Tap, Thread Size 11/16 In.-11, UNC, Plug, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.