Shop WALTER
See all product information
Create Account
Straight Flute (Hand) Straight Flute Hand Tap, M10-1.00, Plug, Metric Fine, High Speed Steel, 4
- Mfr # E2136406-M10X1
- Zoro # G2509600
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Shank Dia.
- 7.00mm
- Tap Size
- M10
- Tap Dimension Type
- Metric
- Overall Length
- 91.60mm
- Thread Length
- 20.00mm
- Pitch Diameter Limit
- 6HX
- Tap Thread Size
- M10-1.00
- 55% Thread Drill Size
- 9.25 mm
- 75% Thread Drill Size
- 9.00 mm
- Square Size
- 5.50 mm
- 65% Thread Drill Size
- 23/64 in
- Tap Length Standard
- DIN 374
- Shank Length
- 23.00 mm
- Thread Size
- M10x1
- Shank Diameter
- 7 mm
- Square Width
- 5.5 mm
- Square Length
- 5.5 mm
- Wire Rope Length
- 90 mm
- Length
- 90 mm
Description
Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.