Shop CLE-LINE
See all product information
Create Account
Straight Flute (Hand) Straight Flute Hand Tap, #12-28, Plug, UNF, High Speed Steel, 4
- Mfr # C00735
- Zoro # G1859483
product price:Â
$
8.29
/ea
Key Features
Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C00735
- Zoro #
- G1859483
- UPC #
- 697334007357
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 0.220"
- Tap Size
- #12
- Tap Dimension Type
- Inch
- Overall Length
- 2.375"
- Tap Thread Size
- #12-28
- Pitch Diameter Limit
- H3
- Thread Length
- 15/16"
- Square Size
- 0.1650 in
- 75% Thread Drill Size
- 4.60 mm
- Shank Length
- 1 7/16 in
- Tap Length Standard
- USCTI
- 55% Thread Drill Size
- #12
- Thread Size
- #12-28
- 65% Thread Drill Size
- #13
- Shank Diameter
- 0.22 in
- Square Length
- 0.17 in
- Square Width
- 0.17 in
- Wire Rope Length
- 2.38 in
- Length
- 2.38 in
Description
Straight Flute Tap, Thread Size #12-28, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.