Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Plug, UNC, High Speed Steel, 4

  • Mfr # C00723
  • Zoro # G1859282

product price: 
$
7.19
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C00723
Zoro #
G1859282
UPC #
697334007234
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
List Number
1870TN
Cutting Direction - Machining
Right Hand
Series
402
Shank Type - Machining
Straight
Thread Limit
H2
Spiral Direction
Neutral
Measurement System
Pipe
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
32
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
3B
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.