Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # C00773

  • Zoro # G1825131


product price: $10.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00773
Zoro #
G1825131
UPC #
697334007739
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1.750"
Tap Thread Size
#2-64
Thread Length
7/16"
Pitch Diameter Limit
H2
Thread Size
#2-64
65% Thread Drill Size
#49
Tap Length Standard
USCTI
Square Size
0.1100 in
Shank Length
1 5/16 in
55% Thread Drill Size
1.87 mm
75% Thread Drill Size
1.80 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
List Number
379
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
403
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Limit
H2
Primary Material Application ISO Code
K, N, P
Thread Standard
UNF
Tap Shank Standard
USCTI
Threads per Inch
64
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-64, UNF, Bottoming, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.