Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, Plug, Taper 3 Flutes

  • Mfr # C62004

  • Zoro # G4961260


product price: $21.59
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming, Plug, Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62004
Zoro #
G4961260
UPC #
697334620044
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Overall Length
1-7/8"
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
Tap Length Standard
USCTI
Square Size
0.1100 in
55% Thread Drill Size
3/32 in
Shank Length
1 5/16 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming, Plug, Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap Set
Tap Finish
Bright
Tap Thread Type
UNC
Standards
USCTI Table 302
List Number
4205
Cutting Direction - Machining
Right Hand
Series
404
Spiral Direction
Neutral
Thread Standard
UNC
Threads per Inch
40
Thread Limit
H2
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
USCTI
Measurement System
Pipe
Class of Fit
2B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size #4-40, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 9/16 in, Overall Length 1 7/8 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.