Zoro Homepage

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # C63202

  • Zoro # G4961638


product price: $6.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C63202
Zoro #
G4961638
UPC #
697334632023
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Overall Length
69.06mm
Thread Length
46.04mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.50
Square Size
2.79 mm
Shank Length
33.00 mm
55% Thread Drill Size
#37
Tap Length Standard
USCTI
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302
Tap Grouping
Tap
List Number
0402M
Cutting Direction - Machining
Right Hand
Series
0402M
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, P
Thread Limit
D3
Measurement System
Metric
Thread Pitch
0.50mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.