Straight Tap Wrench 240 Cle-Line No 0
Mfr # C67201
Zoro # G4952075
product price: $54.35
/eaKey Features
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Handle Shape
Straight
Handle Type
Standard Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C67201
Zoro #
G4952075
UPC #
697334672012
Country of Origin
India
Dimensions
Min. Tap Size
1/16 in
Overall Length
7 in
Size
#0
Max. Tap Size
1/4 in
Details
Item
Tap Wrench
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Handle Shape
Straight
Handle Type
Standard Straight
Fractional Tap Capacity
1/16 in to 1/4 in
Sliding Or Fixed Handle
Fixed Handle
Socket Shape
Square
Measurement System
Fractional Inch
Ratcheting Action
No
Wrench Type
Straight
Magnetic
No
Ratcheting
No
Product Type
Wrench
Description
Tap Wrench, Handle Type Fixed, Handle Shape Straight, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity #0 to #14, Metric Tap Capacity 1.50 mm to 6.30 mm, Pipe Taps No, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.