Zoro Homepage

Straight Tap Wrench 240 Cle-Line No 14

  • Mfr # C67197

  • Zoro # G4952066


product price: $71.69
/ea

Key Features

Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 10.00 mm
Pipe Taps
No
Size
#14
Max. Tap Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67197
Zoro #
G4952066
UPC #
697334671978
Country of Origin
India

Dimensions

Size
#14
Max. Tap Size
3/8 in
Min. Tap Size
1/16 in
Overall Length
9 in

Details

Item
Tap Wrench
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 10.00 mm
Pipe Taps
No
Socket Shape
Square
Product Type
Wrench
Handle Type
Standard Straight
Magnetic
No
Ratcheting Action
No
Wrench Type
Straight
Measurement System
Fractional Inch
Ratcheting
No
Fractional Tap Capacity
1/16 in to 3/8 in
Sliding Or Fixed Handle
Fixed Handle
Handle Shape
Straight

Description

Tap Wrench, Handle Type Fixed, Handle Shape Straight, Fractional Tap Capacity 1/16 in to 3/8 in, Machine Screw Tap Capacity #0 to #14, Metric Tap Capacity 1.50 mm to 10.00 mm, Pipe Taps No, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.