T-Handle Long Shank Tap Wrench 245 Cle-Line No T16
Mfr # C67212
Zoro # G4951941
product price: $51.33
/eaKey Features
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Socket Shape
Square
Ratcheting Action
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C67212
Zoro #
G4951941
UPC #
697334672128
Country of Origin
India
Dimensions
Max. Tap Size
1/4 in
Overall Length
8 3/4 in
Min. Tap Size
1/16 in
Size
#16
Details
Item
Tap Wrench
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Socket Shape
Square
Ratcheting Action
No
Sliding Or Fixed Handle
Fixed Handle
Handle Shape
T
Ratcheting
No
Product Type
Wrench
Fractional Tap Capacity
1/16 in to 1/4 in
Handle Type
Plain T-Handle
Wrench Type
Long
Magnetic
No
Measurement System
Fractional Inch
Description
Tap Wrench, Handle Type Plain T-Handle, Handle Shape T, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity #0 to #14, Metric Tap Capacity 1.50 mm to 6.30 mm, Pipe Taps No, Overall Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.