CI89H for Case International

  • Mfr # CI89H
  • Zoro # G802696248
product price: 
$
332.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CI89H
Zoro #
G802696248
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6

Description

Fits Case International Models: Magnum 89 Series Later Models: 8910, 8920, 8930, 8940, 8950 (requires 2 filters); NOTE: early models take CI86H.

Dimensions of Filter: 2.5" x 13.88" x 7"

Replacement Filter for Manufacturer's Filter: 240883A1, 303748A1.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews