CI94V for Case & Case Int'l

  • Mfr # CI94V
  • Zoro # G602696257
product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
6.35
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CI94V
Zoro #
G602696257
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6.35

Description

Fits Case Models: David Brown Style Cab 1094, 1190, 1194, 1290, 1294.

Fits Case International Models: 1394, 1494, 1594.

Dimensions of Filter: 2.56" x 14.5" x 10.19"

Replacement Filter for Manufacturer's Filter: K303737.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews