Zoro Homepage

Clean Air Tractor Filter KB16H for Kubota

  • Mfr # KB16H

  • Zoro # G602696745


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB16H
Zoro #
G602696745
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4.1

Description

Fits Kubota Models: M8200N (narrow); HDNBC Series: 8540HDNBC, M7040HDNBC.

Dimensions of Filter: 2.57" x 23.25" x 3.88"

Replacement Filter for Manufacturer's Filter: W2336-71600.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.