Shop CLEAN AIR FILTER

DA80H for Deutz-Allis

  • Mfr # DA80H
  • Zoro # G602696547

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DA80H
Zoro #
G602696547
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7.95

Description

Fits Deutz-Allis Models: 8010, 8030, 8050, 8070, 4W-220, 4W-305 (requires 2 filters).

Dimensions of Filter: 2.5" x 26" x 7"

Replacement Filter for Manufacturer's Filter: 71504385.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.