WH91V for White (Older Models, Inside Mount)

  • Mfr # WH91V
  • Zoro # G002702251
product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WH91V
Zoro #
G002702251
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
11

Description

Fits Older White Models (Inside Mount).

Dimensions of Filter: 2.19" x 36" x 6.63"

Replacement Filter for Manufacturer's Filter: 30-3175154.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews