Zoro Homepage

6 x 8 in. Shelf Bracket; Gray - Pack of 20

  • Mfr # CL1638516

  • Zoro # G203939456


product price: $45.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1638516
Zoro #
G203939456
UPC #
752516179229
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Color: Gray
  • Size: 6 x 8 in.
  • Finish: Gray
  • Safe Working Load Limit: 100
  • Height(in.): 3.4
  • Width(in.): 8.5
  • Length(in.): 10.1
  • Weight: 3.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.