Zoro Homepage

6069 6 x 3 x 1 in. Rubbing Brick Handle

  • Mfr # CL157003

  • Zoro # G604096529


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL157003
Zoro #
G604096529
UPC #
654204844276
Country of Origin
China

Description

Features
  • Product Type: Rubbing Brick
  • Length: 6 in.
  • Handle Material: Plastic
  • Number in Package: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.