Zoro Homepage

9613 4.5 x 0.12 x 0.88 in. Grinding Wheel

  • Mfr # CL705490

  • Zoro # G104096524


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL705490
Zoro #
G104096524
UPC #
657248325893
Country of Origin
China

Description

Features
  • Metal depressed-center grinding wheel
Specifications
  • Diemension: 4.5" H x 4.5" W x 0.25" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.