Zoro Homepage

Clean Bottle Express CBE1 Wine & Beer Bottle Brush

  • Mfr # CBE1

  • Zoro # G603693088


product price: $18.85
/ea

Key Features

Brush Type
Bottle Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBE1
Zoro #
G603693088
UPC #
866497000103
Country of Origin
China

Details

Brush Type
Bottle Brush

Description

Third coast design works has revolutionized the cleaning process for the home brew and wine maker. With spiral force technology, the Clean Bottle Express beer and wine bottle brush will clean your bottle in seconds. The product attaches to any standard cordless drill which provides any home brewer and wine maker the opportunity to start bottling your craft beer or wine in a fraction of the time it takes with a standard hand brush.

Features
  • Wine/Beer bottle brush for effortless and efficient bottle cleaning
  • Spiral force technology for fast bottle cleaning
  • Attaches to your cordless drill and fits inside standard 3/4" wine/beer bottle neck openings
  • Cleans wine and/or beer bottles in seconds using your favorite bottle cleaner/sanitizer
  • Patented design uses Chamois Material to ensure you will not scratch your bottles
Specifications
  • Dimension: 6" H x 0.5" W x 16" L
  • Weight: 2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.