Zoro Homepage

Clean Bottle Express CBE9 9 x 0.5 x 28 in. Carboy Scrubber

  • Mfr # CBE9

  • Zoro # G703693308


product price: $28.29
/ea

Key Features

Brush Type
Cleaning Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBE9
Zoro #
G703693308
UPC #
866497000127
Country of Origin
China

Details

Brush Type
Cleaning Brush

Description

Third Coast Design Works has done it again and revolutionized the cleaning process for the home brewer and wine maker for cleaning your carboy bottles or Cornelius (Corny) Kegs. With Spiral Force Technology, the Clean Bottle Express Carboy Brush will clean your carboy in a fraction of the time it takes with the standard carboy bristle brush. The product attaches to any standard cordless or power drill which provides any home brewer and wine maker an efficient and effortless cleaning process. With sewn in "Scrubber Pads", this product will ensure you can clean extremely dirty carboys with little effort.

Features
  • Efficient and Effortless Carboy Cleaning with sewn in scrubber pads for those extremely tough to clean carboys
  • Clean Carboys and Cornelius Kegs without needing to maneuver a bristle brush around by hand
  • Chamois Material is cut to perfection based on our patented design which cleans the inside of the carboy neck, sides, and bottom base extremely fast and effortless
  • Attaches to any Cordless or Power Drill with a chuck
Specifications
  • Dimension: 9" H x 0.5" W x 28" L
  • Weight: 4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.