Shop CLEAN CUTS HYDRAULIC HOSE SAWS
See all product information
Create Account
CLEAN-CUTS Hydrualic Hose Blade, Advanced Scallop, 7" OD x 0.093" x 3/4" Arbor
Mfr # HYD07X093X3/4
Zoro # G7825182
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.093"
Arbor size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYD07X093X3/4
- Zoro #
- G7825182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.093"
- Blade Diameter
- 7"
- Arbor size
- 3/4"
Details
- Item
- Advanced Scallop Blade
Description
Features advanced performance scalloped knife technology for cutting hydraulic spiral hose and wire helix hose resulting in cleaner cuts, faster cuts, less smoke, and longer blade life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov