Rotary Tool, 1/16"; 1/8", 12V DC

  • Mfr # 8250-5
  • Zoro # G305175219
product price: 
$
149.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
1
Brushless Motor
Yes
Charger Model
GAL12V-20
Battery Model No.
B816-01
Accessory Free Tool Change
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8250-5
Zoro #
G305175219
UPC #
080596057343
Country of Origin
Mexico
Item
Rotary Tool
Number of Batteries Included
1
Brushless Motor
Yes
Charger Model
GAL12V-20
Battery Model No.
B816-01
Accessory Free Tool Change
Yes
Minimum Speed
5,000 RPM
Voltage
12V DC
Max. Speed
30,000 RPM
Charger Included
Yes
Case Included
Yes
Tool Weight
0.86 lb
Battery Capacity
(1) 3.0 Ah
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, (5) Accessories
Speed Setting
Variable Speed
Standards
CSA
Switch Type
Slide
Power Source
Cordless
Includes
(3) EZ456 EZ Lock Cut-Off Wheels, EZ402 EZ Lock Mandrel, EZ476 EZ Lock Cut-Off Wheel, Soft Carrying Case, Wrench
Number of Chargers Included
1
Charger Manufacturer Part Number
GAL12V-20
Safety Features
Blade/Wheel Quick Stop System
Application
Carving, Cleaning, Cutting, Deburring, Engraving, Grinding, Polishing, Removing Rust, Sanding, Sharpening, Stripping
Battery Series
12V MAX*
Battery Chemistry
Li-Ion
Battery Platform
12V MAX*
Battery Type
Tabbed
Maximum Speed
30,000 RPM
Battery Manufacturer Part Number
B816-01
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Length
9.6 in
Collet Size
1/16 in, 1/8 in
Wire Rope Length
9.6 in
Length
9.6 in

Description

Rotary Tool, Voltage 12V DC, Max. Speed 30,000 RPM, Speed Setting Variable Speed, Collet Size 1/16 in, 1/8 in, Brushless Motor Yes, Battery Capacity (1) 3.0 Ah, Cordless Tool Kit Contents Bare Tool, Battery, Charger, (5) Accessories, Switch Type Slide, Minimum Speed 5,000 RPM, Accessory Free Tool Change Yes, Overall Length 9.6 in, Tool Weight 0.86 lb, Power Source Cordless, Number of Batteries Included 1, Battery Model No. B816-01, Battery Series 12V MAX*, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews