CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 14 in OD x 0.160 x 40 mm Arbor

  • Mfr # MSE14X160X40

  • Zoro # G7825121


product price:  $552.86
/ea
Free Shipping & Returns

Key Features

Thickness
0.125"
Arbor size
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSE14X160X40
Zoro #
G7825121
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125"
Blade Diameter
14"
Arbor size
40 mm

Details

Item
Micro-Slotted Blade

Description

Features advanced performance scalloped knife technology for cutting hydraulic spiral hose and wire helix hose resulting in cleaner cuts, faster cuts, less smoke, and longer blade life.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.