CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC

  • Mfr # HYDM70-110V

  • Zoro # G7825191


product price: $2,192.70
/ea
Free Shipping & Returns

Key Features

Voltage
110 VAC
Blade Dia.
7"
Includes
One 7″ OD x .093 THK X 3/4″ Hydraulic Hose Blade
Features
(1) Phase motor
Brushless Motor
1-1/2 HP, 110 VAC, 1 Phase, 60 Cycle, 20 Amp, 3,430 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDM70-110V
Zoro #
G7825191
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
7"
Arbor size
3/4"

Details

Item
Hydraulic Hose Saw
Voltage
110 VAC
Includes
One 7″ OD x .093 THK X 3/4″ Hydraulic Hose Blade
Features
(1) Phase motor
Brushless Motor
1-1/2 HP, 110 VAC, 1 Phase, 60 Cycle, 20 Amp, 3,430 RPM
No Load RPM
3430

Description

Clean-Cuts hydraulic hose cutting system is break-through technology using a toothed knife, cutting with the backs of each tooth, so the knife does not take a kerf. The saw bends the hose into the blade spreading the cut edges to avoid burning and smoking and debris

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.