CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 3 HP, 220VAC, 3 Phase

  • Mfr # HYDM100-220V3

  • Zoro # G7825158


product price: $4,115.84
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Voltage
220 VAC
Includes
One 10″ OD x .125 THK X 40 mm Hydraulic Hose Blade
No Load RPM
3490
Brushless Motor
3 HP, 220 VAC (3 Phase), 60 Cycle, 11* Amp, 3,490 RPM
Arbor size
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDM100-220V3
Zoro #
G7825158
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
10"
Arbor size
40 mm

Details

Item
Hydraulic Hose Saw
Voltage
220 VAC
Includes
One 10″ OD x .125 THK X 40 mm Hydraulic Hose Blade
Features
(3) Phase motor
No Load RPM
3490
Brushless Motor
3 HP, 220 VAC (3 Phase), 60 Cycle, 11* Amp, 3,490 RPM

Description

Clean-Cuts hydraulic hose cutting system is break-through technology using a toothed knife, cutting with the backs of each tooth, so the knife does not take a kerf. The saw bends the hose into the blade spreading the cut edges to avoid burning and smoking and debris

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.