Zoro Homepage

Mattress Repair Patch, Blue, 2" L, PK10

  • Mfr # 11003

  • Zoro # G2780203


product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns

Key Features

Shape
Round
Material
Latex-Free Biocompatible
Color
Blue
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003
Zoro #
G2780203
UPC #
10882901110036
Country of Origin
Canada

Dimensions

Width
2 in
Length
2 in
Overall Length
2 in
Overall Width
2 in

Details

Shape
Round
Item
Mattress Repair Patch
Material
Latex-Free Biocompatible
Color
Blue

Description

Mattress Repair Patch, Material Latex-Free Biocompatible, Length 2 in, Width 2 in, Shape Round, Blue, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.