Zoro Homepage

Powdered Chlorine-Based Sanitizer, 1oz Packet, PK100

  • Mfr # 02584

  • Zoro # G6101232


product price: $56.55
/pk 100, $0.57/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Packet
Fragrance
Chlorine
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02584
Zoro #
G6101232
UPC #
10037000025846
Country of Origin
United States

Dimensions

Cleaner Container Size
1 oz
Size
1 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Packet
Fragrance
Chlorine
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Includes
Includes 100 packets of sanitizer
Net Weight
7 lbs
Form
Powder
For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Application
Dish/Glass Sanitizer
Container Type
Packet
Contains
100
Standards
EPA Reg. No. 10634-19; LEED Applicable

Description

Clean Quick® Powdered Chlorine-Based Sanitizer, 1oz Packet, 100/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.