Cardboard Remote Control Stand
Mfr # CR-STAND
Zoro # G5011781
product price: $1.69
/eaKey Features
Color
White and Blue/Yellow/Green
For Use With
Coby, GE, Hitachi, Insignia, JVC, LG, Magnavox, Panasonic, RCA, Samsung, Sony, Vizio, Zenith
Type
Laminated
Height
3 in
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR-STAND
Zoro #
G5011781
UPC #
-
Country of Origin
China
Dimensions
Height
3 in
Depth
4 in
Width
4 in
Overall Height
3 in
Overall Depth
4 in
Overall Width
4 in
Details
Item
Remote Stand
Color
White and Blue/Yellow/Green
For Use With
Coby, GE, Hitachi, Insignia, JVC, LG, Magnavox, Panasonic, RCA, Samsung, Sony, Vizio, Zenith
Type
Laminated
Material
Cardboard
Finish
High Gloss
Accessory Type
Remote Stand
Product Type
Remote Stand
Description
Remote Stand, For Use With Coby, GE, Hitachi, Insignia, JVC, LG, Magnavox, Panasonic, RCA, Samsung, Sony, Vizio, Zenith, Color White and Blue/Yellow/Green, Product Type Remote Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.