Zoro Homepage

Spillproof TV Remote Control

  • Mfr # CR3BCB

  • Zoro # G9066942


product price: $16.95
/ea

Key Features

Color
Black/White
Includes
Instructions Manual
For Use With
Healthcare TVs
Type
Spillproof
Height
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3BCB
Zoro #
G9066942
UPC #
-
Country of Origin
China

Dimensions

Height
7 15/16 in
Width
2 1/2 in
Depth
1 5/16 in
Overall Width
2 1/2 in
Overall Height
8 in
Overall Depth
1 3/8 in

Details

Item
Television Remote Control
Color
Black/White
Includes
Instructions Manual
For Use With
Healthcare TVs
Type
Spillproof
Finish
Micro-Texture Case
Material
Plastic

Description

Television Remote Control, For Use With Healthcare TVs, Color Black/White, Overall Depth 1 3/8 in, Overall Height 8 in, Overall Width 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.