Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Remote Contrtol SCR10

  • Mfr # SCR10

  • Zoro # G211058316


product price: $17.25
/ea

Key Features

Color
Black
Includes
Optional Battery Cover Security Screw
For Use With
LG TVs, Philips TVs, RCA TVs, Samsung TVs
Overall Height
8 in
Features
An ideal solution for facilities with commercial TVs and Streaming or Casting systems. Also compatible with Procentric, LG SBB and LYNK Cloud.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR10
Zoro #
G211058316
UPC #
816466021561
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
2 in
Overall Depth
1 1/4 in

Details

Item
TV Remote Control
Color
Black
Includes
Optional Battery Cover Security Screw
For Use With
LG TVs, Philips TVs, RCA TVs, Samsung TVs
Features
An ideal solution for facilities with commercial TVs and Streaming or Casting systems. Also compatible with Procentric, LG SBB and LYNK Cloud.

Description

TV Remote Control, For Use With LG TVs, Philips TVs, RCA TVs, Samsung TVs, Color Black, Overall Depth 1 1/4 in, Includes Optional Battery Cover Security Screw, Overall Height 8 in, Overall Width 2 in, Features An ideal solution for facilities with commercial TVs and Streaming or Casting systems. Also compatible with Procentric, LG SBB and LYNK Cloud.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.