Shop CLEAN RESOURCES
See all product information
Create Account
Drain, No Loss / Zero Loss, Level Sensor, 90 to 260V AC, 1/2 x 2 x 3/8, 725 PSI
- Mfr # NLD-0015HP
- Zoro # G423362928
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Bowl Capacity
220 ml
Drain Rate
11.97 GPM
Cold Water Inlet
1/2" NPT x 2
Drain Outlet Dia.
3/8" NPT
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLD-0015HP
- Zoro #
- G423362928
- UPC #
- -
- Country of Origin
- Ireland
Dimensions
- Drain Outlet Dia.
- 3/8" NPT
- Overall Height
- 6 in
- Length (In.)
- 7 in
- Overall Width
- 3 in
Details
- Bowl Capacity
- 220 ml
- Drain Rate
- 11.97 GPM
- Item
- Compressor Condensate Drain
- Cold Water Inlet
- 1/2" NPT x 2
- Application
- Automatic Compressed Air Condensate Drain
- Max. Pressure
- 725 PSI
- Voltage
- 90V AC to 260V AC
- Includes
- 6 ft. Power Cord
Description
Clean Resources No Air-Loss Condensate Drains are engineered to deliver superior condensate management for compressed air systems-ensuring maximum energy efficiency, long-term reliability, and minimal operating costs. Designed for performance in demanding industrial environments, these advanced drain valves automatically remove condensate without releasing compressed air, preserving system pressure and preventing unnecessary energy waste. Ideal for any compressed air system used in manufacturing, automotive, food processing, plastics, chemical, and energy industries. Clean Resources’ innovative condensate drain valves help maintain optimal air quality and protect downstream equipment from moisture damage and corrosion. Our drains are available in multiple versions to match your system requirements. Each unit features precision-built components that detect condensate levels and discharge only when needed-optimizing your compressor’s performance while limiting downtime and maintenance. Whether integrated into air receivers, filters, dryers, or aftercoolers, Clean Resources’ no-loss drains provide a consistent and dependable solution to fluid management. Key Benefits Zero Air Loss: Smart discharge mechanism eliminates compressed air wastage, reducing energy consumption and total cost of ownership. Automated Operation: Responsive sensors ensure drains activate only when condensate is present, maintaining system efficiency. Durable Design: Built for high reliability and long service life, even under fluctuating air supply conditions. Easy Integration: Compact, modular design fits seamlessly into any compressed air system with quick installation. Low Maintenance: Unclogging and service-free operation keeps your air system running smoothly, preventing costly breakdowns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.