Shop CLEAN RITE
See all product information
Create Account
4B320 Mini Broom & Dust Pan
Mfr # 157608
Zoro # G103693649
product price:Â $26.45
/eaKey Features
Block Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157608
- Zoro #
- G103693649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Block Width
- 3.5 in
Description
Features.
- Mini Broom & Dust Pan
- Size - 6 x 7 in.
- Ergonomically Designed Whisk Broom Nests Perfectly In The Dust Pan For Easy Storage
- Snap The 2 Apart & You Have A Convenient 7 in. Wide Synthetic Bristle Whisk Broom & Dust Pan To Clean Up A Mess Anywhere You Wish
- When You Are Done
- Snap Them Together & You Will Always Know Where To Find Both The Broom & The Dust Pan.
- Dimension - 1.3 x 6.5 x 8.8 in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.