Zoro Homepage

Clean Rite 3-515 6.25 sq. ft. Drying Towel

  • Mfr # 157600

  • Zoro # G103999765


product price: $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157600
Zoro #
G103999765
UPC #
-
Country of Origin
China

Description

Features.
  • Detailers Choice
  • Size - 6.25 sq ft.
  • Microfiber Extra Large Drying Towel
  • Super Soft & Absorbent
  • Quality 80 x 20 Cotton Blend
  • Clear Coat Safe
  • Safe On All Vehicle Surfaces
  • Easy To Handle All Drying Jobs.
  • Dimension - 13 x 6.7 x 1.2 in.
  • Item Weight - 0.5 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.