
Urinal Mat, Charcoal, 17-1/4 in W x 20-1/2 in L, PK6
Mfr # 406516900
Zoro # G3557902
product price: $59.95
/pk 6, $9.99/eaKey Features
Size
Backing
Material
Surface: Solution-Dyed PET; Backing: Repositionable Adhesive Film
Thickness
3/16"
Length
20-1/2"
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406516900
Zoro #
G3557902
UPC #
-
Country of Origin
United States
Dimensions
Size
Backing
Thickness
3/16"
Length
20-1/2"
Width
17-1/4"
Height
0.19
Details
Material
Surface: Solution-Dyed PET; Backing: Repositionable Adhesive Film
Item
Urinal Mat
Color
Charcoal
For Use With
Recommended for Commercial use in Bathrooms and Restrooms
Standards
None
Type
Urinal Matting
Application
3/16"
Welding Safe
No
Capacity
ESD rating
Anti-Microbial
Yes
Description
Urinal Mats,17-1/4 In. x 20-1/2 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.