Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Bowl Cleaner, 12 oz Bottle

  • Mfr # CLE1001

  • Zoro # G515661625


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Container Type
Bottle
Fragrance
Unscented
For Use On
Glass, Metal, Plastic
Container Size
12 oz
Effective to Remove
Coffee Stains, Mineral Scale, Organic Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLE1001
Zoro #
G515661625
UPC #
759405010014
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Container Type
Bottle
Fragrance
Unscented
For Use On
Glass, Metal, Plastic
Item
Beverage Glass Cleaners
Effective to Remove
Coffee Stains, Mineral Scale, Organic Material
Application
Beverage Glass Cleaner
Form
Liquid

Description

Fast, easy and safe. Use regularly to keep your coffee bowls sparkling. Eliminates odors and cleans stains.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.