Detailing Wipes, White, PK5
Mfr # 99006M
Zoro # G1204682
product price: $12.19
/pk 5, $2.44/eaKey Features
For Use With
SD-CT
Width (In.)
13 in
Length (In.)
25 in
Material
microfiber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99006M
Zoro #
G1204682
UPC #
085685990013
Country of Origin
Japan
Dimensions
Width (In.)
13 in
Length (In.)
25 in
Sheet Width
13 in
Container Size
5 ct
Sheet Length
25 in
Details
Item
Detailing Wipes
For Use With
SD-CT
Material
microfiber
Color
White
Removes
Dust, Dirt and Grime
Product Form
Wipe
Sheet Material
Microfiber
Number of Sheets
5
Container Type
Bag
Product Type
Polish
Features
Glosser Detailing Wipers Clean and Shine at the Same Time, Designed to Help You Detail a Vehicle in 5 to 10 Min, Waxes and Cleaners are Layered Inside the Proprietary Microfiber Fabric, to Remove Dirt and Grime Safely from All Vehicle Finishes and Refresh the Glossy Appearance
Series
The Glosser
Description
Detailing Wipes, Product Type Polish, Series The Glosser, Container Type Bag, Container Size 5 ct, Product Form Wipe, Color White, Standards -, Features Glosser Detailing Wipers Clean and Shine at the Same Time, Designed to Help You Detail a Vehicle in 5 to 10 Min, Waxes and Cleaners are Layered Inside the Proprietary Microfiber Fabric, to Remove Dirt and Grime Safely from All Vehicle Finishes and Refresh the Glossy Appearance, Number of Sheets 5, Sheet Length 25 in, Sheet Material Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.