Loose Sorbent, 28 oz, Universal, White, 12 PK
Mfr # CUSP012
Zoro # G810901655
product price: $94.15
/pk 12, $7.85/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
28 oz
Weight
32 oz
Container Type
Bag
Scent
Lemon
Silica Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CUSP012
Zoro #
G810901655
UPC #
-
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Loose Sorbent
Volume Absorbed per Pkg.
28 oz
Weight
32 oz
Container Type
Bag
Scent
Lemon
Silica Free
No
Composition Detail
Perlite
Disinfecting
No
Non-Abrasive
No
Fluids Absorbed
Universal
Series
Clean Up
Product Type
Granular Sorbent
Color
White
Features
Prevents Gases from Becoming Airborne, Solidifies Liquid Waste to Be Swept and Collected
Slip Resistant
Yes
Purchase Quantity
12
Easy Clean Up
Yes
Land Fill Disposable
Yes
Standards
ASTM, ISO, OSHA
Filler Material
BioHazard Absorbents Safety Sweep
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Perlite, Weight 32 oz, Volume Absorbed per Pkg. 28 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.