Zoro Homepage

Pull Cord, PVC, Blue, 6' L

  • Mfr # 116674

  • Zoro # G410412339


product price: $15.29
/ea

Key Features

Includes
Security Clip
Features
Easily Disinfected, High Visibility
Color
Blue
Overall Width
12 mm
Cord Diameter
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116674
Zoro #
G410412339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
12 mm
Cord Diameter
1.8 mm
Overall Length
6 ft

Details

Item
Pull Cord
Includes
Security Clip
Features
Easily Disinfected, High Visibility
Color
Blue
Product Type
Pull Cord
Cord Material
PVC

Description

CleanGrip Anti-Ligature Tether with Spring Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.