Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedbug Barrier, Polyester, California King

  • Mfr # 845168017831

  • Zoro # G116246207


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
Polyester
Overall Width
72 in
Compatible Bed Height - Maximum
18 in
Compatible Bed Height - Minimum
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168017831
Zoro #
G116246207
UPC #
845168017831
Country of Origin
China

Dimensions

Overall Width
72 in
Compatible Bed Height - Maximum
18 in
Compatible Bed Height - Minimum
9 in
Overall Length
84 in
Compatible Bed Size
California King

Details

Color
White
Cover Material
Polyester
Item
Bedbug Barrier
Bed Faces Covered
Complete Encasement
Fabric Weight
7.39 oz/sq yd
Series
CleanRest(R) Pro
Water Resistance
Waterproof
Grip Style
Zipper
Product Type
Bedbug Barrier
Washing Instructions
Machine Wash Warm
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant

Description

Mattress Encasement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.