
Bedbug Barrier, Polyester, Full XL
Mfr # 845168017947
Zoro # G616246196
product price: $48.59
/eaKey Features
Color
White
Cover Material
Polyester
Water Resistance
Waterproof
Washing Instructions
Machine Wash Warm
Product Type
Bedbug Barrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845168017947
Zoro #
G616246196
UPC #
845168017947
Country of Origin
China
Dimensions
Overall Length
80 in
Overall Width
54 in
Compatible Bed Size
Full XL
Compatible Bed Height - Maximum
18 in
Details
Color
White
Cover Material
Polyester
Item
Bedbug Barrier
Water Resistance
Waterproof
Washing Instructions
Machine Wash Warm
Product Type
Bedbug Barrier
Grip Style
Zipper
Fabric Weight
3.84 oz/sq yd
Bed Faces Covered
Complete Encasement
Series
CleanRest(R) Pro
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Description
Mattress Encasement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.