Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedbug Barrier, Polyester, Hotel King

  • Mfr # 845168017985

  • Zoro # G216246152


product price: $60.39
/ea

Key Features

Color
White
Cover Material
Polyester
Compatible Bed Height - Maximum
18 in
Water Resistance
Waterproof
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168017985
Zoro #
G216246152
UPC #
845168017985
Country of Origin
China

Dimensions

Compatible Bed Height - Maximum
18 in
Overall Length
80 in
Compatible Bed Size
Hotel King
Overall Width
72 in

Details

Color
White
Cover Material
Polyester
Item
Bedbug Barrier
Water Resistance
Waterproof
Bed Faces Covered
Complete Encasement
Washing Instructions
Machine Wash Warm
Fabric Weight
3.84 oz/sq yd
Product Type
Bedbug Barrier
Series
CleanRest(R) Pro
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Grip Style
Zipper

Description

Mattress Encasement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.