Bedbug Barrier, Polyester, Twin
- Mfr # 845168017916
- Zoro # G316246144
product price:Â
$
40.19
/ea
Key Features
Color
White
Cover Material
Polyester
Product Type
Bug Barrier Replacement
Grip Style
Zipper
Overall Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845168017916
- Zoro #
- G316246144
- UPC #
- 845168017916
- Country of Origin
- China
Dimensions
- Compatible Bed Size
- Twin
- Overall Width
- 39 in
- Compatible Bed Height - Maximum
- 15 in
- Overall Length
- 75 in
- Wire Rope Length
- 75 in
- Length
- 75 in
Details
- Color
- White
- Cover Material
- Polyester
- Item
- Bug Barrier Replacement
- Product Type
- Bug Barrier Replacement
- Grip Style
- Zipper
- Washing Instructions
- Machine Wash Warm
- Fabric Weight
- 3.84 oz/sq yd
- Series
- CleanRest(R) Pro
- Water Resistance
- Waterproof
- Bed Faces Covered
- Top
- Resistance Properties
- Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
- Wire Color
- White
Description
Mattress Encasement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.