
Bedbug Barrier, Polyester, Twin XL
Mfr # 845168017787
Zoro # G316246250
product price: $59.99
/eaKey Features
Color
White
Cover Material
Polyester
Water Resistance
Waterproof
Overall Width
39 in
Bed Faces Covered
Complete Encasement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845168017787
Zoro #
G316246250
UPC #
845168017787
Country of Origin
China
Dimensions
Overall Width
39 in
Compatible Bed Height - Maximum
15 in
Compatible Bed Size
Twin XL
Overall Length
80 in
Compatible Bed Height - Minimum
9 in
Details
Color
White
Cover Material
Polyester
Item
Bedbug Barrier
Water Resistance
Waterproof
Bed Faces Covered
Complete Encasement
Fabric Weight
7.39 oz/sq yd
Series
CleanRest(R) Pro
Grip Style
Zipper
Washing Instructions
Machine Wash Warm
Product Type
Bedbug Barrier
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Description
Mattress Encasement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.