
Bedbug Barrier, Polyester, Twin XL
Mfr # 845168017923
Zoro # G616246158
product price: $40.79
/eaKey Features
Color
White
Cover Material
Polyester
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Compatible Bed Size
Twin XL
Water Resistance
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845168017923
Zoro #
G616246158
UPC #
845168017923
Country of Origin
China
Dimensions
Compatible Bed Size
Twin XL
Overall Width
39 in
Compatible Bed Height - Maximum
15 in
Overall Length
80 in
Details
Color
White
Cover Material
Polyester
Item
Bedbug Barrier
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Water Resistance
Waterproof
Fabric Weight
3.84 oz/sq yd
Washing Instructions
Machine Wash Warm
Series
CleanRest(R) Pro
Bed Faces Covered
Complete Encasement
Grip Style
Zipper
Product Type
Bedbug Barrier
Description
Mattress Encasement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.