Zoro Homepage

Box Spring Encasement, 78 in W, White

  • Mfr # 851949001838

  • Zoro # G8637874


original price: $34.75
5% off
new price: $32.99
/ea

Key Features

Color
White
Overall Width
39 in
Overall Length
80 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Bed Faces Covered
Complete Encasement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851949001838
Zoro #
G8637874
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 in
Overall Length
80 in
Compatible Bed Size
Twin XL
Thickness
9 in
Compatible Bed Height - Maximum
9 in

Details

Color
White
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Bed Faces Covered
Complete Encasement
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant
Product Type
Mattress/Box Spring Protector
Water Resistance
Water Resistant
Cover Material
Polyester, Polyurethane
Grip Style
Zipper
Fabric Weight
3.39 oz

Description

CleanRest Pro Box Spring Encasement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.