Zoro Homepage

Mattress Encasement, 39 in W, White

  • Mfr # 845168001687

  • Zoro # G8632703


product price: $40.79
/ea

Key Features

Color
White
Cover Material
Polyester, Polyurethane
Thickness
15 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Grip Style
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168001687
Zoro #
G8632703
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 in
Compatible Bed Size
Twin
Overall Length
75 in
Compatible Bed Height - Maximum
15 in
Overall Width
39 in

Details

Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Grip Style
Zipper
Bed Faces Covered
Complete Encasement
Fabric Weight
3.39 oz
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant
Product Type
Mattress/Box Spring Protector
Water Resistance
Waterproof

Description

CleanRest Pro Waterproof, Allergy & Bed Bug Blocking Mattress Encasements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.