Zoro Homepage

Mattress Encasement, 54 in W, White

  • Mfr # 845168001700

  • Zoro # G8632344


product price: $51.69
/ea

Key Features

Color
White
Cover Material
Polyester, Polyurethane
Thickness
18 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845168001700
Zoro #
G8632344
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 in
Overall Width
54 in
Overall Length
75 in
Compatible Bed Size
Full XL
Compatible Bed Height - Maximum
18 in

Details

Color
White
Cover Material
Polyester, Polyurethane
Item
Mattress/Box Spring Protector
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Bed Faces Covered
Complete Encasement
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant
Fabric Weight
3.39 oz
Grip Style
Zipper
Water Resistance
Waterproof
Product Type
Mattress/Box Spring Protector

Description

CleanRest Pro Waterproof, Allergy & Bed Bug Blocking Mattress Encasements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.